Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific™ TSX Series Ultra-Low Freezer Package

Catalog No. TSX786DRKLB
Change view
Click to view available options
Holds:
2 in. Boxes (600)
2 in. Boxes (700)
Capacity (English):
28.8 cu. ft.
33.5 cu. ft.
Plug Type:
NEMA 6-15
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Holds Capacity (English) Plug Type
TSX786DRKLB 2 in. Boxes (700) 33.5 cu. ft. NEMA 6-15
TSX686DRKLB 2 in. Boxes (600) 28.8 cu. ft. NEMA 6-15
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is a non-standard voltage; please ensure you are ordering the correct product. Please contact customer service for assistance: 1-800-766-7000.
Attention:This item requires special delivery information. You will be asked for this during the checkout process.
Catalog No. TSX786DRKLB Supplier Thermo Scientific™ Supplier No. TSX70086DRAKLB
This item is a non-standard voltage; please ensure you are ordering the correct product. Please contact customer service for assistance: 1-800-766-7000.
Attention:This item requires special delivery information. You will be asked for this during the checkout process.

TSX Series Ultra-Low Freezer is an ultra low temperature freezer designed to meet the highest sustainability, temperature management and reliability standards for -80°C and -70°C storage. Package includes 2 shelves of racks and light bar kit.

  • Best peak variation of energy efficient ultra low freezers: < 5°C
  • Fastest door opening recovery on the market: 17 minutes
  • Best overall temperature uniformity: < 5.2°C with door openings, < 4°C with no door openings
  • Long warm up time: −80°C to −50°C at 5.05 hours
  • Four capacities: 400, 500, 600 and 700 2 inch box
  • 5 year standard warranty plus 7 additional years on V-drive compressors
  • Reduced frost and ice accumulation with new perimeter door heater
  • Improved Wi-Fi connectivity
  • Includes two shelves of sliding drawer racks for 2 inch boxes and new illumination light bar for color visual alert of alarm condition
TRUSTED_SUSTAINABILITY

Specifications

Type Ultra-Low Freezer, Upright
Capacity (English) 33.5 cu. ft.
Capacity (Metric) 949 L
Temperature Range -50°C to -86°C
Insulation Polyurethane Foam
Shelves 3
Capacity (English) Shelf 285 lb.
Capacity (Metric) Shelf 129 kg
Certifications/Compliance cULus
Style Upright
Display Touch-Screen LCD
Includes Two shelves of sliding drawer racks for 2 in. boxes, New illumination light bar for color visual alert of alarm condition
Product Line TSX Series
Warranty Warranty varies by country, please contact us for details.
Defrost Manual
Dimensions (DxWxH) Exterior 95.5 x 114.8 x 198.1 cm (37.6 x 45.2 x 78 in.)
Dimensions (D x W x H) Interior 71.9 x 101.9 x 130.0 cm (28.3 x 40.1 x 51.2 in.)
Depth (English) Exterior 37.6 in.
Depth (English) Interior 28.3 in.
Depth (Metric) Exterior 95.5 cm
Depth (Metric) Interior 71.9 cm
Height (English) Exterior 78 in.
Height (English) Interior 51.2 in.
Height (Metric) Exterior 198.1 cm
Height (Metric) Interior 130.1 cm
Width (English) Exterior 45.2 in.
Width (English) Interior 40 in.
Width (Metric) Exterior 114.8 cm
Width (Metric) Interior 101.6 cm
Monitoring Options Alarm, Recorder
Connectivity Thermo Scientific™ DeviceLink™ (Networks: WPA2-PSK, WPA-PSK, WEP, WPA2-EAP-PEAP, WPA-EAP-PEAP)
Smart View Compatibility Smart-Vue Compatible
Amperage 5.8/10 A
Plug Type NEMA 6-15
Voltage 208/230 V
Electrical Requirements 208 - 230 V 60 Hz
Frequency 60 Hz
Green Features Energy Efficient
Vial Capacity 70,000 x 2 mL
Compressor V-drive
Refrigerant R290 (1st stage), R170 + R290 mix (2nd stage)
Shipping Weight (English) 869 lb.
Shipping Weight (Metric) 394 kg
Weight (English) 778 lb.
Weight (Metric) 353 kg
Holds 2 in. Boxes (700)
Rack Capacity 14
Show More Show Less

Energy Star rated

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.