Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific™ TSX Series Ultra-Low Freezers

Catalog No. TSX50086A Shop All Thermo Scientific Products
Change view
Click to view available options
Electrical Requirements:
115 V 60 Hz
208 - 230 V 60 Hz
Holds:
2 in. Boxes (500)
2 in. Boxes (600)
2 in. Boxes (700)
Dimensions (DxWxH) Exterior:
37.6 x 34.0 x 78 in.
37.6 x 39.6 x 78 in.
37.6 x 45.2 x 78 in.
Rack Capacity:
20
24
28
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Electrical Requirements Holds Dimensions (DxWxH) Exterior Rack Capacity
TSX50086A 115 V 60 Hz 2 in. Boxes (500) 37.6 x 34.0 x 78 in. 20
TSX60086A 115 V 60 Hz 2 in. Boxes (600) 37.6 x 39.6 x 78 in. 24
TSX60086D 208 - 230 V 60 Hz 2 in. Boxes (600) 37.6 x 39.6 x 78 in. 24
TSX70086A 115 V 60 Hz 2 in. Boxes (700) 37.6 x 45.2 x 78 in. 28
TSX70086D 208 - 230 V 60 Hz 2 in. Boxes (700) 37.6 x 45.2 x 78 in. 28
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
Attention:This item requires special delivery information. You will be asked for this during the checkout process.
Catalog No. TSX50086A Supplier Thermo Scientific™ Supplier No. TSX50086A

missing translation for 'validMainframeMsg'

Attention:This item requires special delivery information. You will be asked for this during the checkout process.

Thermo Scientific™ TSX Series ultra-low freezers are designed to meet the highest sustainability, temperature management and reliability standards for -80°C and -70°C storage.

The ENERGY STAR™ certified Thermo Scientific™ TSX Series ultra-low freezers are designed to meet the highest standards in reliability, sustainability and temperature management. At the heart of the TSX Series is V-drive technology, designed to adapt to user patterns, substantially reducing energy and HVAC costs without compromising performance. All TSX Series freezers are manufactured in a zero-waste facility and are built with natural refrigerants and water-blown foam insulation, compliant with the U.S. EPA's Significant New Alternatives Policy (SNAP), the European Union's F-Gas compliance and other sustainability standards.

From our first ULT freezer in 1940 to today, the combined experience of REVCO, Forma Scientific, Jewett, Harris, and other families of products continues to drive our ability to deliver industry-leading innovations that help accelerate science and health care.

Performance
  • No need to worry about where your samples are stored within the freezer. With peak variation less than 5°C, your samples are protected and safely stored throughout the entire cabinet space. *
  • Long warm-up time from -50°C to -80°C: 5.05 hours*
  • Quiet enough to reside directly in the laboratory, rather than in the hall. At just 45.5 dBA, the TSX Series' sound level is comparable to a home refrigerator.*
  • V-drive's adaptive control is designed to detect usage patterns such as door openings when a higher compressor speed is needed and periods of stability where the compressor runs at a lower speed, saving energy without compromising protection

Wireless Monitoring Solution

Thermo Scientific™ DeviceLink™ comes embedded in your ULT freezer providing real-time monitoring of system status and sample temperature.
  • View critical lab equipment data and equipment notifications on your mobile and web applications.
    • Display temperature
    • Ambient temperature
    • Alarm and alerts notification
  • Access data anytime, anywhere—data and alarms from monitored lab equipment are securely stored on the Cloud and sent to the user via email and mobile-phone notifications
  • InstrumentConnect™ streamLined dashboard-style reporting reduces time spent interpreting data
  • Unlike traditional connectivity methods, DeviceLink™ operates on a client-cloud architecture, requiring minimal IT support
  • No need to install sensors—the only plug-in is the equipment data port to read the parameters directly from the factory-installed sensors
  • Applicable Networks: WPA2-PSK, WPA-PSK, WEP, WPA2-EAP-PEAP, WPA-EAP-PEAP
User Friendly
  • Newly re-designed touch-screen user interface with easy-to-use: set-up wizard, event log, temperature mapping and data downloads via a built-in USB port
  • Eliminate the need for a separate chart recorder with the touch-screen's datalogging and temperature mapping features, all exportable via a built-in USB port
  • Ergonomic design including comfortable door handle, eye-level touch-screen and shelf-level placement that don't require floor-level loading of racks
  • Four capacities (400, 500, 600 and 700 2-inch box) to accommodate a variety of storage needs and lab footprint specifications
  • Compatible with most racking systems including a full range of Thermo Scientific™ racks for boxes, microplates, Thermo Scientific™ Matrix™ and Nunc CryoBank™ tubes
  • Security features including alarm settings, padlock-compatible doors and optional access card entry

Sustainability

  • Natural refrigerants and water-blown foam insulation, making the TSX Series compliant with the U.S. Environmental Protection Agency's Significant New Alternatives Policy (SNAP), the European Union's F-Gas and other sustainability standards
  • Manufactured in an award-winning, zero-waste to landfill facility
  • Lower HVAC costs as a result of less heat emission into the environment

Footnotes:

* Typical freezer data based on internal testing with freezer setpoint at -80°C and ambient temperature at 20°C. Performance data varies across freezer size and electrical specifications.

TRUSTED_SUSTAINABILITY

Specifications

Description TSX Series Ultra-Low Freezers, 500-Box Capacity, 115V, 60Hz
Type Ultra-Low Freezer, Upright
Capacity (English) 24.1 cu. ft.
Capacity (Metric) 682 L
Temperature Range -50°C to -86°C
Insulation Vacuum Insulation Panels (VIP) + Water-Blown Polyurethane Foam (SNAP-compliant)
Interior Stainless Steel
Shelves 3
Capacity (English) Shelf 205 lb.
Capacity (Metric) Shelf 93 kg
Certifications/Compliance cULus, ENERGYSTAR
Style Upright
Display Touch-Screen LCD
Product Line TSX Series
Warranty Warranty varies by country, please contact us for details
Defrost Manual
Dimensions (DxWxH) Exterior 37.6 x 34.0 x 78 in.
Dimensions (D x W x H) Interior 28.3 x 28.8 x 51.2 in. (71.9 x 73.0 x 130.1 cm)
Depth (English) Exterior 37.6 in.
Depth (English) Interior 28.3 in.
Depth (Metric) Exterior 95.5 cm
Depth (Metric) Interior 71.9 cm
Height (English) Exterior 78 in.
Height (English) Interior 51.2 in.
Height (Metric) Exterior 198.1 cm
Height (Metric) Interior 130.1 cm
Width (English) Exterior 34 in.
Width (English) Interior 28.8 in.
Width (Metric) Exterior 86.4 cm
Width (Metric) Interior 73.0 cm
Monitoring Options Alarm, Recorder
Connectivity Thermo Scientific™ DeviceLink™ (Networks: WPA2-PSK, WPA-PSK, WEP, WPA2-EAP-PEAP, WPA-EAP-PEAP)
Smart View Compatibility Smart-Vue Compatible
Amperage 9.5/15 A
Plug Type NEMA 5-15
Voltage 115 V
Electrical Requirements 115 V 60 Hz
Frequency 60 Hz
Vial Capacity 50,000 x 2 mL
Compressor V-drive
Refrigerant R290 (1st stage), R170 + R290 mix (2nd stage)
Shipping Weight (English) 721 lb.
Shipping Weight (Metric) 327 kg
Weight (English) 627 lb.
Weight (Metric) 284 kg
Holds 2 in. Boxes (500)
Rack Capacity 20
Show More Show Less

  1. Data is representative of performance and not published product specifications. Results should not be referenced in developing any regulatory parameters for specific customer usage.
  2. Freezer performance will vary based on customer product volume, storage format, operating conditions, test methodology and performing recommended maintenance
  3. Continuous product enhancements may, without notice, result in amendments or omissions to this technical data sheet. Thermo Scientific cannot accept responsibility for damage, injury, loss or expenses resulting from misapplication of the information herein.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.