Catalog No. 09313891
Click to view available options
Electrical Requirements:
115 V 60 Hz
208 - 230 V 60 Hz
Includes:
400 box capacity freezer, 8 sliding drawer racks, 200 2-inch boxes with 100-count cell dividers
500 box capacity freezer, 10 sliding drawer racks, 250 2-inch boxes with 100-count cell dividers
600 box capacity freezer, 12 sliding drawer racks, 300 2-inch boxes with 100-count cell dividers
700 box capacity freezer, 14 sliding drawer racks, 350 2-inch boxes with 100-count cell dividers
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No.
Electrical Requirements
Includes
09-313-891
208 - 230 V 60 Hz
700 box capacity freezer, 14 sliding drawer racks, 350 2-inch boxes with 100-count cell dividers
09-313-868
115 V 60 Hz
400 box capacity freezer, 8 sliding drawer racks, 200 2-inch boxes with 100-count cell dividers
09-313-869
115 V 60 Hz
500 box capacity freezer, 10 sliding drawer racks, 250 2-inch boxes with 100-count cell dividers
09-313-870
115 V 60 Hz
600 box capacity freezer, 12 sliding drawer racks, 300 2-inch boxes with 100-count cell dividers
09-313-890
208 - 230 V 60 Hz
600 box capacity freezer, 12 sliding drawer racks, 300 2-inch boxes with 100-count cell dividers
09-313-871
115 V 60 Hz
700 box capacity freezer, 14 sliding drawer racks, 350 2-inch boxes with 100-count cell dividers
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 options
Not available outside North America
Attention: This item requires special delivery information. You will be asked for this during the checkout process.
Catalog No.
09-313-891
Supplier
Thermo Scientific™
Supplier No.
TSX70086DRAK
Not available outside North America
Attention: This item requires special delivery information. You will be asked for this during the checkout process.
TSX ultra-low freezer package with racks and boxes
Package includes:
One Thermo Scientific TSX Ultra-Low temperature freezer 2 shelves of sliding drawer racks with 2-inch cryoboxes and 100-count cell dividers. (see product specifications for details)
Warranty and Services
Warranty varies by country, please contact us for details
Specifications
Type
Ultra-Low Freezer, Upright
Capacity (English)
33.5 cu. ft.
Capacity (Metric)
948.6 L
Temperature Range
-50°C to -86°C
Insulation
Water-Blown Polyurethane Foam
Interior
Stainless Steel
Shelves
3
Certifications/Compliance
EPA SNAP
Style
Upright
Includes
700 box capacity freezer, 14 sliding drawer racks, 350 2-inch boxes with 100-count cell dividers
Dimensions (DxWxH) Exterior
37.6 x 45.2 x 78 in.
Monitoring Options
Alarm, Recorder
Plug Type
NEMA 6-15
Voltage
208/230 V
Electrical Requirements
208 - 230 V 60 Hz
Compressor
V-drive
Holds
2 in. Boxes (700)
Rack Capacity
14
Show More
Show Less
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our
Privacy Policy .
Spot an opportunity for improvement?