Learn More
Thermo Scientific™ TSX ultra-low freezer package with racks, boxes and CO2 back-up
Shop All Thermo Scientific ProductsDescription
Thermo Scientific™ TSX Ultra-Low temperature freezer package with racks, boxes, and factory-installed CO2 back-up system.
Package includes:
- One Thermo Scientific TSX Ultra-Low temperature freezer
- Factory installed CO2 back-up system
- Shelves of sliding drawer racks with cryoboxes and cell dividers. (see product specifications for details)
Warranty and Services
Warranty varies by country, please contact us for details
Specifications
Specifications
| Type | Ultra-Low Freezer, Upright |
| Capacity (English) | 19.4 cu. ft. |
| Capacity (Metric) | 549 L |
| Temperature Range | -50°C to -86°C |
| Insulation | Water-Blown Polyurethane Foam |
| Interior | Stainless Steel |
| Shelves | 3 |
| Certifications/Compliance | EPA SNAP |
| Style | Upright |
| Includes | 400 box capacity freezer, 8 sliding drawer racks, 200 2-inch boxes with 100-count cell dividers, and factory-installed CO2 back-up system |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.