Learn More
Caresfield TT Synthetic Xylene Resistant 1 in. C Wound Out Printer Label Roll

Description
- Synthetic material provides durable label construction
- Xylene-resistant design supports demanding labeling environments
- Designed for thermal transfer printing with a compatible ribbon
- C wound out configuration supports compatible printing and dispensing
- Supplied in a convenient printer label roll format
Specifications
Specifications
| Autoclavable | Not Autoclavable |
| Color Capability | Monochrome |
| Adhesive Type | Acrylic |
| Coating | None |
| Color | White |
| Finish | Matte |
| Format | Roll |
| Print Technology | Thermal Transfer |
| Product Type | Custom Labels |
| Sterility | Non-sterile |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.