Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Accuflow Systems Tygon Silicone Tubing, Smooth Bore, 3/16 in ID, 50 ft

Catalog No. NC2323782
Encompass_Preferred

Tygon SPT-3350 silicone tubing features an ultra-smooth inner bore designed for sanitary fluid transfer in food and beverage dispensing applications.

  • Material: platinum-cured silicone.
  • Inner diameter: 3/16 in (4.76 mm).
  • Outer diameter: 5/16 in (7.94 mm).
  • Wall thickness: 1/16 in (1.59 mm).
  • Length: 50 ft (15.24 m).
  • Temperature range: -112 °F to 400 °F (-80 °C to 204 °C).
  • Certifications: FDA 21 CFR 175.300, NSF 51.
  • Typical applications: food and beverage dispensing, sanitary fluid transfer.

Catalog No. NC2323782 Supplier Accuflow Systems Supplier No. ABW00012
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Tygon SPT-3350 silicone tubing features an ultra-smooth inner bore designed for sanitary fluid transfer in food and beverage dispensing applications.

  • Material: platinum-cured silicone.
  • Inner diameter: 3/16 in (4.76 mm).
  • Outer diameter: 5/16 in (7.94 mm).
  • Wall thickness: 1/16 in (1.59 mm).
  • Length: 50 ft (15.24 m).
  • Temperature range: -112 °F to 400 °F (-80 °C to 204 °C).
  • Certifications: FDA 21 CFR 175.300, NSF 51.
  • Typical applications: food and beverage dispensing, sanitary fluid transfer.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.