Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Accuflow Systems Saint-Gobain Silicone Tubing, 3/32 x 7/32 in, 50 ft

Catalog No. NC2323814
Encompass_Preferred

Sanitary silicone tubing engineered for food and beverage dispensing and other sanitary fluid-transfer applications. The ultra-smooth inner bore minimizes particle entrapment and extractables, improving cleanability and reducing biofilm formation. Platinum-cured silicone provides flexibility and chemical compatibility across a wide temperature range; supplied in 50 ft lengths for convenient handling and installation.

  • Material: Sanitary silicone formulation (SPT-3350).
  • Inner diameter: 3/32 in (2.38 mm).
  • Outer diameter: 7/32 in (5.56 mm).
  • Wall thickness: 1/16 in (1.59 mm).
  • Length: 50 ft per package.
  • Compliance: NSF-51 and FDA food-contact suitability.
  • Feature: Ultra-smooth inner bore for reduced particle entrapment and easy cleaning.

Catalog No. NC2323814 Supplier Accuflow Systems Supplier No. ABW00005
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Sanitary silicone tubing engineered for food and beverage dispensing and other sanitary fluid-transfer applications. The ultra-smooth inner bore minimizes particle entrapment and extractables, improving cleanability and reducing biofilm formation. Platinum-cured silicone provides flexibility and chemical compatibility across a wide temperature range; supplied in 50 ft lengths for convenient handling and installation.

  • Material: Sanitary silicone formulation (SPT-3350).
  • Inner diameter: 3/32 in (2.38 mm).
  • Outer diameter: 7/32 in (5.56 mm).
  • Wall thickness: 1/16 in (1.59 mm).
  • Length: 50 ft per package.
  • Compliance: NSF-51 and FDA food-contact suitability.
  • Feature: Ultra-smooth inner bore for reduced particle entrapment and easy cleaning.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.