Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Accuflow Systems Saint-Gobain Sanitary Silicone Tubing, 3/8 in ID, 5/8 in OD

Catalog No. NC2323770
Encompass_Preferred

Sanitary platinum-cured silicone tubing designed for food, beverage, and sensitive fluid transfer applications. The ultra-smooth inner bore reduces particle entrapment, lowers extractables, and facilitates thorough cleaning and sanitization. Supplied in 50 ft coils and sized for precise transfer in laboratory and process settings.

  • Material: platinum-cured silicone
  • Inner diameter: 3/8 in (9.53 mm)
  • Outer diameter: 5/8 in (15.88 mm)
  • Wall thickness: 1/8 in (3.18 mm)
  • Length: 50 ft per coil
  • Certifications: USP Class VI, FDA, NSF 51, 3A sanitary standard
  • Temperature range: -112 °F to 400 °F (-80 °C to 204 °C)
  • Durometer: 50 Shore A
  • Key feature: ultra-smooth inner bore to minimize particle entrapment and ease sanitization

Catalog No. NC2323770 Supplier Accuflow Systems Supplier No. ABW00029
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Sanitary platinum-cured silicone tubing designed for food, beverage, and sensitive fluid transfer applications. The ultra-smooth inner bore reduces particle entrapment, lowers extractables, and facilitates thorough cleaning and sanitization. Supplied in 50 ft coils and sized for precise transfer in laboratory and process settings.

  • Material: platinum-cured silicone
  • Inner diameter: 3/8 in (9.53 mm)
  • Outer diameter: 5/8 in (15.88 mm)
  • Wall thickness: 1/8 in (3.18 mm)
  • Length: 50 ft per coil
  • Certifications: USP Class VI, FDA, NSF 51, 3A sanitary standard
  • Temperature range: -112 °F to 400 °F (-80 °C to 204 °C)
  • Durometer: 50 Shore A
  • Key feature: ultra-smooth inner bore to minimize particle entrapment and ease sanitization

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.