Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Accuflow Systems Saint-Gobain FEP Tubing, 1/16 x 1/8 In, 50 Ft

Catalog No. NC2327985
Encompass_Preferred

Flexible, high-purity FEP tubing with thin-wall construction for low dead volume and excellent chemical resistance. Clear tubing suitable for laboratory, analytical, and semiconductor fluid handling. Supplied in 50 ft lengths.

  • Material: FEP fluoropolymer.
  • Inner diameter: 1/16 in (0.0625 in).
  • Outer diameter: 1/8 in (0.125 in).
  • Wall thickness: 0.031 in.
  • Package length: 50 ft per pack.
  • Appearance: clear.
  • Operating temperature range: -400 °F to 400 °F (-240 °C to 205 °C).
  • Typical applications: chemical transfer, laboratory fluid handling, semiconductor processing.

Catalog No. NC2327985 Supplier Accuflow Systems Supplier No. TSFE14012503150
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Flexible, high-purity FEP tubing with thin-wall construction for low dead volume and excellent chemical resistance. Clear tubing suitable for laboratory, analytical, and semiconductor fluid handling. Supplied in 50 ft lengths.

  • Material: FEP fluoropolymer.
  • Inner diameter: 1/16 in (0.0625 in).
  • Outer diameter: 1/8 in (0.125 in).
  • Wall thickness: 0.031 in.
  • Package length: 50 ft per pack.
  • Appearance: clear.
  • Operating temperature range: -400 °F to 400 °F (-240 °C to 205 °C).
  • Typical applications: chemical transfer, laboratory fluid handling, semiconductor processing.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.