Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Accuflow Systems Saint-Gobain FEP Tubing, 3/8 in I.D., 50 ft, Clear

Catalog No. NC2327994
Encompass_Preferred

FEP tubing with a 3/8 in inner diameter and 1/2 in outer diameter supplied as a 50 ft roll for high-purity fluid transfer and process applications. The tubing provides chemical resistance, wide temperature capability, and is suitable for laboratory and industrial process use.

  • Material: FEP (fluorinated ethylene propylene).
  • Inner diameter: 0.375 in (3/8 in).
  • Outer diameter: 0.500 in (1/2 in).
  • Wall thickness: 0.062 in.
  • Length: 50 ft per package.
  • Color: Clear / semi-clear.
  • Temperature range: -100 °F (-73 °C) to 400 °F (204 °C).
  • Meets applicable FDA requirements and USP Class VI.
  • Typical applications: semiconductor processing, UV sterilization, biotechnology, pharmaceutical, cryogenic, and chemical processing.

Catalog No. NC2327994 Supplier Accuflow Systems Supplier No. TSFE14050006250
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

FEP tubing with a 3/8 in inner diameter and 1/2 in outer diameter supplied as a 50 ft roll for high-purity fluid transfer and process applications. The tubing provides chemical resistance, wide temperature capability, and is suitable for laboratory and industrial process use.

  • Material: FEP (fluorinated ethylene propylene).
  • Inner diameter: 0.375 in (3/8 in).
  • Outer diameter: 0.500 in (1/2 in).
  • Wall thickness: 0.062 in.
  • Length: 50 ft per package.
  • Color: Clear / semi-clear.
  • Temperature range: -100 °F (-73 °C) to 400 °F (204 °C).
  • Meets applicable FDA requirements and USP Class VI.
  • Typical applications: semiconductor processing, UV sterilization, biotechnology, pharmaceutical, cryogenic, and chemical processing.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.