Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Accuflow Systems Saint-Gobain Norprene Tubing, Tygon A-60-G, 1/8 in I.D., 50 ft

Catalog No. 502365797
Encompass_Preferred

Flexible thermoplastic elastomer tubing formulated for chemical dispensing and general fluid transfer. The tube provides chemical resistance, wide temperature tolerance, and is supplied in 50 ft coil lengths suitable for laboratory and light industrial fluid handling applications.

  • Material: thermoplastic elastomer (TPE).
  • Inner diameter: 1/8 in (3.2 mm).
  • Outer diameter: 1/4 in (6.4 mm).
  • Wall thickness: 1/16 in (1.6 mm).
  • Length: 50 ft (15.24 m) coil.
  • Color: black.
  • Temperature ratings: continuous service to 275°F (135°C); embrittlement to -60°F (-51°C).
  • Typical applications: chemical dispensing and general fluid transfer.

Catalog No. 50-236-5797 Supplier Accuflow Systems Supplier No. AFL00007
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Flexible thermoplastic elastomer tubing formulated for chemical dispensing and general fluid transfer. The tube provides chemical resistance, wide temperature tolerance, and is supplied in 50 ft coil lengths suitable for laboratory and light industrial fluid handling applications.

  • Material: thermoplastic elastomer (TPE).
  • Inner diameter: 1/8 in (3.2 mm).
  • Outer diameter: 1/4 in (6.4 mm).
  • Wall thickness: 1/16 in (1.6 mm).
  • Length: 50 ft (15.24 m) coil.
  • Color: black.
  • Temperature ratings: continuous service to 275°F (135°C); embrittlement to -60°F (-51°C).
  • Typical applications: chemical dispensing and general fluid transfer.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.