Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Accuflow Systems Saint-Gobain Tubing, Norprene TPE, 3/8 in ID, 50 ft

Catalog No. 502365930
Encompass_Preferred

Tygon Norprene A-60-G tubing is a thermoplastic elastomer (TPE) industrial-grade tubing engineered for chemical dispensing and peristaltic pump applications. It offers high flexural fatigue resistance, abrasion and weathering resistance, and a wide operating temperature range for reliable fluid transfer in laboratory and industrial systems.

  • 3/8 in ID x 5/8 in OD, 1/8 in wall, 50 ft length.
  • Thermoplastic elastomer formulation optimized for chemical dispensing and fluid transfer.
  • Temperature range -75°F to 275°F (-60°C to 135°C).
  • Maximum working pressure 13 psi at 73°F; 8 psi at 180°F.
  • Designed for long life in peristaltic pumps; high flexural fatigue resistance.
  • Abrasion, ozone, and UV resistant; low gas permeability.
  • Tensile strength 1,000 psi; ultimate elongation 375%.

Catalog No. 50-236-5930 Supplier Accuflow Systems Supplier No. AFL00029
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Tygon Norprene A-60-G tubing is a thermoplastic elastomer (TPE) industrial-grade tubing engineered for chemical dispensing and peristaltic pump applications. It offers high flexural fatigue resistance, abrasion and weathering resistance, and a wide operating temperature range for reliable fluid transfer in laboratory and industrial systems.

  • 3/8 in ID x 5/8 in OD, 1/8 in wall, 50 ft length.
  • Thermoplastic elastomer formulation optimized for chemical dispensing and fluid transfer.
  • Temperature range -75°F to 275°F (-60°C to 135°C).
  • Maximum working pressure 13 psi at 73°F; 8 psi at 180°F.
  • Designed for long life in peristaltic pumps; high flexural fatigue resistance.
  • Abrasion, ozone, and UV resistant; low gas permeability.
  • Tensile strength 1,000 psi; ultimate elongation 375%.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.