Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Accuflow Systems Versilon PTFE Tubing, 1/8 in ID, 1/4 in OD

Catalog No. NC2327998
Encompass_Preferred

Versilon PTFE tubing is unreinforced, smooth-bore PTFE tubing engineered for high-temperature and chemically aggressive fluid transfer. It delivers excellent chemical resistance, wide operating temperature range, low extractables, and strong dielectric properties, making it suitable for analytical, semiconductor, pharmaceutical, and general laboratory applications.

  • Material: PTFE (polytetrafluoroethylene).
  • Inner diameter: 1/8 in (0.125 in).
  • Outer diameter: 1/4 in (0.25 in).
  • Wall thickness: 0.062 in.
  • Package length: 50 ft.
  • Temperature range: -450°F to 500°F (-268°C to 260°C).
  • Construction: smooth bore, non-dissipating tubing.
  • Performance: chemically inert, autoclavable, outstanding dielectric properties.
  • Compliance: applicable FDA requirements where specified.

Catalog No. NC2327998 Supplier Accuflow Systems Supplier No. TSPTFE025006250
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Versilon PTFE tubing is unreinforced, smooth-bore PTFE tubing engineered for high-temperature and chemically aggressive fluid transfer. It delivers excellent chemical resistance, wide operating temperature range, low extractables, and strong dielectric properties, making it suitable for analytical, semiconductor, pharmaceutical, and general laboratory applications.

  • Material: PTFE (polytetrafluoroethylene).
  • Inner diameter: 1/8 in (0.125 in).
  • Outer diameter: 1/4 in (0.25 in).
  • Wall thickness: 0.062 in.
  • Package length: 50 ft.
  • Temperature range: -450°F to 500°F (-268°C to 260°C).
  • Construction: smooth bore, non-dissipating tubing.
  • Performance: chemically inert, autoclavable, outstanding dielectric properties.
  • Compliance: applicable FDA requirements where specified.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.