Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Accuflow Systems Saint-Gobain Tygon Tubing, 1/4 in x 3/8 in, 100 ft

Catalog No. 502365796
Encompass_Preferred

Clear biocompatible thermoplastic tubing for medical and laboratory fluid transfer, sized for peristaltic pump and blood-contact applications.

  • Inner diameter: 1/4 in (6.35 mm)
  • Outer diameter: 3/8 in (9.53 mm)
  • Wall thickness: 1/16 in (1.59 mm)
  • Length: 100 ft (30.48 m) per package
  • Material: biocompatible, non-DEHP thermoplastic (ND 100-65)
  • Biocompatibility: Meets relevant ISO 10993 tests and USP <88> / USP Class VI criteria
  • Sterilization: compatible with EtO and gamma irradiation; properties not significantly impacted by recommended sterilization methods
  • Applications: dialysis, drug and chemotherapy delivery, respiratory therapy, diagnostic equipment, IV/blood-contact tubing, and peristaltic pump lines

Catalog No. 50-236-5796 Supplier Accuflow Systems Supplier No. ADF02017
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Clear biocompatible thermoplastic tubing for medical and laboratory fluid transfer, sized for peristaltic pump and blood-contact applications.

  • Inner diameter: 1/4 in (6.35 mm)
  • Outer diameter: 3/8 in (9.53 mm)
  • Wall thickness: 1/16 in (1.59 mm)
  • Length: 100 ft (30.48 m) per package
  • Material: biocompatible, non-DEHP thermoplastic (ND 100-65)
  • Biocompatibility: Meets relevant ISO 10993 tests and USP <88> / USP Class VI criteria
  • Sterilization: compatible with EtO and gamma irradiation; properties not significantly impacted by recommended sterilization methods
  • Applications: dialysis, drug and chemotherapy delivery, respiratory therapy, diagnostic equipment, IV/blood-contact tubing, and peristaltic pump lines

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.