Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Accuflow Systems Saint-Gobain Tygon Tubing, Non-DEHP, 3/8 in ID, 50 ft

Catalog No. 502365924
Encompass_Preferred

Tygon ND 100-65 non-DEHP tubing (3/8 in I.D. x 9/16 in O.D., 3/32 in wall) supplied in 50 ft lengths. Designed for medical and laboratory fluid transfer where reduced DEHP content is required. At 73°F the tubing has a suggested working pressure of 30 psi, a vacuum rating of 25 in Hg, and a minimum bend radius of 1-3/8 in.

  • Non-DEHP medical-grade tubing material.
  • Internal diameter 3/8 in, external diameter 9/16 in, wall thickness 3/32 in.
  • Supplied in 50 ft package lengths.
  • Suggested working pressure 30 psi at 73°F.
  • Vacuum rating 25 in Hg at 73°F.
  • Minimum bend radius 1-3/8 in.

Catalog No. 50-236-5924 Supplier Accuflow Systems Supplier No. ADF00028
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Tygon ND 100-65 non-DEHP tubing (3/8 in I.D. x 9/16 in O.D., 3/32 in wall) supplied in 50 ft lengths. Designed for medical and laboratory fluid transfer where reduced DEHP content is required. At 73°F the tubing has a suggested working pressure of 30 psi, a vacuum rating of 25 in Hg, and a minimum bend radius of 1-3/8 in.

  • Non-DEHP medical-grade tubing material.
  • Internal diameter 3/8 in, external diameter 9/16 in, wall thickness 3/32 in.
  • Supplied in 50 ft package lengths.
  • Suggested working pressure 30 psi at 73°F.
  • Vacuum rating 25 in Hg at 73°F.
  • Minimum bend radius 1-3/8 in.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.