Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Accuflow Systems Saint-Gobain Tubing, Tygon 2375, 1/8 in ID, 50 ft

Catalog No. 502365773
Encompass_Preferred

Tygon 2375 tubing is a plasticizer-free, ultra chemical-resistant thermoplastic elastomer (TPE) tubing designed for chemical transfer and laboratory process use. It offers clear visual monitoring, low extractables, and a smooth inner surface to minimize particulate buildup and cross-contamination.

  • Plasticizer-free thermoplastic elastomer, non-DEHP.
  • Dimensions: 1/8 in ID x 1/4 in OD x 1/16 in wall.
  • Package length: 50 ft per package.
  • Color: Clear for visual observation.
  • Maximum recommended operating temperature: 130 °F (54 °C).
  • Working pressure: varies by dimension; distributors list ~30 psi at 73 °F for this size.
  • Chemical resistance: excellent to bases, salts, and alcohols; fair to excellent to acids; fair to ketones.
  • Low sorption and smooth inner surface to reduce contamination and maintain media purity.

Catalog No. 50-236-5773 Supplier Accuflow Systems Supplier No. AJK00007
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Tygon 2375 tubing is a plasticizer-free, ultra chemical-resistant thermoplastic elastomer (TPE) tubing designed for chemical transfer and laboratory process use. It offers clear visual monitoring, low extractables, and a smooth inner surface to minimize particulate buildup and cross-contamination.

  • Plasticizer-free thermoplastic elastomer, non-DEHP.
  • Dimensions: 1/8 in ID x 1/4 in OD x 1/16 in wall.
  • Package length: 50 ft per package.
  • Color: Clear for visual observation.
  • Maximum recommended operating temperature: 130 °F (54 °C).
  • Working pressure: varies by dimension; distributors list ~30 psi at 73 °F for this size.
  • Chemical resistance: excellent to bases, salts, and alcohols; fair to excellent to acids; fair to ketones.
  • Low sorption and smooth inner surface to reduce contamination and maintain media purity.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.