Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Accuflow Systems Saint-Gobain Tygon Tubing, TPE, 3/8 in ID, 50 ft

Catalog No. 502365798
Encompass_Preferred

Tygon 2375 is a clear, chemical-resistant thermoplastic elastomer (TPE) tubing formulated for aggressive chemicals and low extractables. It is suitable for chemical transfer, cleaning systems, sampling lines, and dispensing applications where chemical resistance and media purity are required. Supplied in 50 ft lengths for equipment and process installations.

  • Clear TPE construction with low extractables and low sorption.
  • Formulation 2375 provides resistance to acids, bases, ketones, salts, and alcohols.
  • Dimensions: 3/8 in ID, 1/2 in OD, 1/16 in wall; 50 ft length.
  • Maximum working pressure 17 psi (1.2 bar); vacuum rating 29 inHg.
  • Shore A hardness 75; temperature range -103 °F to 130 °F (-75 °C to 54 °C).
  • Tensile strength 1900 psi and 850% ultimate elongation for flexibility and durability.
  • Complies with FDA CFR 177.1520 and NSF-51 where applicable.

Catalog No. 50-236-5798 Supplier Accuflow Systems Supplier No. AJK00027
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Tygon 2375 is a clear, chemical-resistant thermoplastic elastomer (TPE) tubing formulated for aggressive chemicals and low extractables. It is suitable for chemical transfer, cleaning systems, sampling lines, and dispensing applications where chemical resistance and media purity are required. Supplied in 50 ft lengths for equipment and process installations.

  • Clear TPE construction with low extractables and low sorption.
  • Formulation 2375 provides resistance to acids, bases, ketones, salts, and alcohols.
  • Dimensions: 3/8 in ID, 1/2 in OD, 1/16 in wall; 50 ft length.
  • Maximum working pressure 17 psi (1.2 bar); vacuum rating 29 inHg.
  • Shore A hardness 75; temperature range -103 °F to 130 °F (-75 °C to 54 °C).
  • Tensile strength 1900 psi and 850% ultimate elongation for flexibility and durability.
  • Complies with FDA CFR 177.1520 and NSF-51 where applicable.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.