Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Accuflow Systems Saint-Gobain Tygon Tubing, Non-DEHP, 1.25 in ID, 50 ft

Catalog No. 502365767
Encompass_Preferred

Tygon S3 E-3603 tubing is a non-DEHP laboratory vacuum and transfer tubing designed for smooth fluid flow, low extractables, and compatibility with common sterilization methods. It is suitable for general laboratory connections, analytical instrumentation, vacuum pumps, food, and biopharmaceutical applications that require FDA food-contact compliance.

  • Inner diameter: 1.25 in (31.8 mm).
  • Outer diameter: 1.50 in (38.1 mm).
  • Wall thickness: 1/8 in (3.2 mm).
  • Length: 50 ft (15 m).
  • Material: Non-DEHP formulation with a bio-based plasticizer.
  • Vacuum rating: 3 in Hg at 73°F; extra-heavy wall construction withstands full vacuum at room temperature.
  • Maximum working pressure: 10 psi at 73°F (0.7 bar at 23°C).
  • Minimum bend radius: 7-7/8 in (200 mm).
  • Opacity: Clear, glassy-smooth inner bore for easy cleaning.

Catalog No. 50-236-5767 Supplier Accuflow Systems Supplier No. ACF00069
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Tygon S3 E-3603 tubing is a non-DEHP laboratory vacuum and transfer tubing designed for smooth fluid flow, low extractables, and compatibility with common sterilization methods. It is suitable for general laboratory connections, analytical instrumentation, vacuum pumps, food, and biopharmaceutical applications that require FDA food-contact compliance.

  • Inner diameter: 1.25 in (31.8 mm).
  • Outer diameter: 1.50 in (38.1 mm).
  • Wall thickness: 1/8 in (3.2 mm).
  • Length: 50 ft (15 m).
  • Material: Non-DEHP formulation with a bio-based plasticizer.
  • Vacuum rating: 3 in Hg at 73°F; extra-heavy wall construction withstands full vacuum at room temperature.
  • Maximum working pressure: 10 psi at 73°F (0.7 bar at 23°C).
  • Minimum bend radius: 7-7/8 in (200 mm).
  • Opacity: Clear, glassy-smooth inner bore for easy cleaning.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.