Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Accuflow Systems Saint-Gobain Tubing, PVC, 1/4 in I.D., 50 ft

Supplier:  Accuflow Systems AAB00019

Encompass_Preferred

Saint-Gobain Tygon tubing AAB00019 is a clear, flexible PVC tubing designed for beverage dispensing, bag-in-box, and general laboratory fluid transfer. It combines flexibility, chemical resistance, and a wide operating temperature range for reliable pumpability and dispense performance.

  • Clear, flexible PVC construction for general-purpose fluid handling.
  • Dimensions: 1/4 in inside diameter, 1/2 in outside diameter, 1/8 in wall, 50 ft length.
  • Temperature range -32 to 165 °F suitable for cold and warm fluids.
  • Working pressure approximately 62 psi at 73 °F.
  • Suitable for beverage dispensing, bag-in-box, and laboratory transfer.
  • Resistant to kinking and provides good pumpability.

Catalog No. 50-236-5845


May include imposed supplier surcharges.
Add to Cart

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.