Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Heathrow Scientific Tubby™ Storage Container
GREENER_CHOICE

Catalog No. 03448319
Change view
Click to view available options
Dimensions (L x W x H):
13 x 7.9 x 4.5 in.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W x H)
03-448-319 13 x 7.9 x 4.5 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 03-448-319 Supplier Heathrow Scientific Supplier No. HS23453
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Designed to help organize a laboratory, includes lid and dividers

  • Removable dividers can create any size compartment that is needed, big or small
  • Perfect for keeping tubes, tips, pipettes, gloves, and other small items organized and out of the way
  • Lid snaps in place to secure its contents for safe transport
  • Constructed of high-impact polypropylene
  • Stackable

Specifications

Product Type Storage Container
Description Tubby™ Storage Container
Color Clear Container, Blue Lid
Material Polypropylene
For Use With (Application) Storage and Transportation of Lab Supplies, Accessories
Device Holds Lab Supplies and Accessories
Dimensions (L x W x H) 13 x 7.9 x 4.5 in.
Height (English) 4.5 in.
Height (Metric) 11.5 cm
Length (English) 13 in.
Length (Metric) 33 cm
Weight (English) 0.75 lb.
Weight (Metric) 0.34 kg
Width (English) 7.9 in.
Width (Metric) 20 cm
Show More Show Less
WARNING: Cancer - www.P65Warnings.ca.gov
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.