Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

OHAUS™ Tube Block Rack

Catalog No. 01922163 Shop All OHAUS Products
Change view
Click to view available options
Holds:
1.5 to 2 mL
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Holds
01-922-163 1.5 to 2 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 01-922-163 Supplier OHAUS™ Supplier No. 30400251
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

OHAUS™ Tube Block Rack is designed to securely hold tubes in place.

  • Constructed of plastic
  • For use with Tube Block
TRUSTED_SUSTAINABILITY

Specifications

Holds 1.5 to 2 mL
Tube Capacity 1.5/2 mL
Product Type Shaker Accessories
Material Plasitc
Depth (English) 5.00 in.
Depth (Metric) 12.70 cm
Dimensions (L x W) 12.70 x 8.60 cm
Dimensions (L x W x H) 12.7 x 8.6 x 5.3 cm
Height (English) 2.10 in.
Height (Metric) 5.3 cm
Length (English) 5.00 in.
Length (Metric) 12.70 cm
Width (English) 3.40 in.
Width (Metric) 8.60 cm
Description Rack For 24X1.5 / 24X2.0 mL Tube Blocks
No. of Positions 24
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.