Learn More
Surgical Design™ Tube Closing Plier - Stainless Steel With Durable Insulated Handle
Shop All Surgical Design ProductsDescription
- Secure Tube Sealing: Ideal for permanently closing aluminum, lead, or plastic tubes used in labs, manufacturing, or packaging.
- Flat-Crimp Jaw Design: Creates a tight, uniform seal to prevent leakage and contamination.
- Stainless Steel Construction: Corrosion-resistant and built for repeated use in industrial and laboratory settings.
- Comfort Grip Handle: Thick insulated grips provide comfortable, non-slip operation during extended use.
- Heavy-Duty Riveted Jaws: Ensures proper pressure distribution and long-lasting durability.
- Multi-Industry Use: Common in pharmaceutical, cosmetic, chemical, and lab environments.
Specifications
Specifications
| Product Type | Crimping Pliers |
| For Use With (Equipment) | Ointment Tube |
| Grade | Standard |
| Handle Material | Plastic |
| Material | Stainless Steel |
| Autoclavable | Autoclavable |
| Includes | Type: 1 |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.