Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Accuflow Systems Saint-Gobain Tygon Silicone Tubing, 5/8 in ID, 7/8 in OD

Catalog No. NC3663911
Encompass_Preferred

Silicone smooth-bore tubing designed for sanitary food and beverage dispensing and sanitary fluid transfer. The ultra-smooth inner surface minimizes particle entrapment, improves fluid flow, and simplifies cleaning and sanitization. Supplied in 50 ft packaged lengths for easy installation and replacement.

  • Material: silicone (smooth-bore formulation)
  • Inner diameter: 5/8 in (0.625 in, 15.88 mm)
  • Outer diameter: 7/8 in (0.875 in, 22.23 mm)
  • Wall thickness: 1/8 in (0.125 in, 3.18 mm)
  • Packaging: 50 ft package length
  • Typical use: food and beverage dispensing and sanitary fluid transfer

Catalog No. NC3663911 Supplier Accuflow Systems Supplier No. ABW00046
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Silicone smooth-bore tubing designed for sanitary food and beverage dispensing and sanitary fluid transfer. The ultra-smooth inner surface minimizes particle entrapment, improves fluid flow, and simplifies cleaning and sanitization. Supplied in 50 ft packaged lengths for easy installation and replacement.

  • Material: silicone (smooth-bore formulation)
  • Inner diameter: 5/8 in (0.625 in, 15.88 mm)
  • Outer diameter: 7/8 in (0.875 in, 22.23 mm)
  • Wall thickness: 1/8 in (0.125 in, 3.18 mm)
  • Packaging: 50 ft package length
  • Typical use: food and beverage dispensing and sanitary fluid transfer

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.