Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Chemglass Life Sciences Microcentrifuge Tube, Polypropylene, 1.5 mL, Graduated, Clear - CLS-4300-001
SDP

Catalog No. 502733162
Encompass_Preferred

Microcentrifuge tubes made from USP VI grade polypropylene with a 1.5 mL capacity and clear graduations for easy volume reading. Designed for high-speed centrifugation up to 30,000 x g, they include a frosted marking area and a cap that permits needle access while providing easy opening and closing. Tubes are autoclavable and DNase/RNase-free, suitable for a wide temperature range.

  • USP VI grade polypropylene.
  • 1.5 mL capacity.
  • Clear graduations and frosted marking area.
  • Special cap design allows needle insertion.
  • Easy opening and closing.
  • Autoclavable at 121°C/15 psi.
  • Temperature range -80° to 121°C.
  • DNase/RNase-free.
  • Sold 500 per case.

Catalog No. 50-273-3162 Supplier Chemglass Life Sciences Supplier No. CLS4300001
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Microcentrifuge tubes made from USP VI grade polypropylene with a 1.5 mL capacity and clear graduations for easy volume reading. Designed for high-speed centrifugation up to 30,000 x g, they include a frosted marking area and a cap that permits needle access while providing easy opening and closing. Tubes are autoclavable and DNase/RNase-free, suitable for a wide temperature range.

  • USP VI grade polypropylene.
  • 1.5 mL capacity.
  • Clear graduations and frosted marking area.
  • Special cap design allows needle insertion.
  • Easy opening and closing.
  • Autoclavable at 121°C/15 psi.
  • Temperature range -80° to 121°C.
  • DNase/RNase-free.
  • Sold 500 per case.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.