Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Waters Corp Tubing, PEEK, 1/16 in. x 0.005 in., 5 m, Red

Catalog No. 50179772 Shop All Waters Chromatography Solutions Products
Encompass_Preferred

This tubing is made from PEEK material, designed for use in HPLC systems. It measures 1/16 in. x 0.005 in. and comes in a 5 m length with a red color.

  • Constructed from PEEK material.
  • Measures 1/16 in. x 0.005 in.
  • Provided in a 5 m length.
  • Designed for HPLC system applications.
  • Features an internal diameter of 0.005 mm.
  • Recommended for replacement as required.

Catalog No. 50-179-772 Supplier Waters Corp Supplier No. 6436005S5
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This tubing is made from PEEK material, designed for use in HPLC systems. It measures 1/16 in. x 0.005 in. and comes in a 5 m length with a red color.

  • Constructed from PEEK material.
  • Measures 1/16 in. x 0.005 in.
  • Provided in a 5 m length.
  • Designed for HPLC system applications.
  • Features an internal diameter of 0.005 mm.
  • Recommended for replacement as required.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.