Learn More
Description
- Tubes and grinding media are DNase/RNase-free
- Racks are reversible:
- One side holds 25 x 10 mm and 12 mm tubes as well as 1 to 5 mL cryogenic or microtubes
- The other side holds 16 x 0.2 to 0.5 mL tubes
Specifications
Specifications
| Material | Polyethylene |
| Description | Reversible |
| For Use With (Equipment) | Ready-To-Use Lysing Bead Tubes |
| Packaging Quantity | 2 Pk. |
| Product Type | Lysing Bead Tube Rack |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.