Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific™ Tube Revolver Rotator

Catalog No. 11676342 Shop All Thermo Scientific Products
Change view
Click to view available options
Plug Type:
Cord set with various plugs
US Plug
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Plug Type
11-676-342 Cord set with various plugs
11-676-341 US Plug
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is a non-standard voltage; please ensure you are ordering the correct product. Please contact customer service for assistance: 1-800-766-7000.
Catalog No. 11-676-342 Supplier Thermo Scientific™ Supplier No. 88881002
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This item is a non-standard voltage; please ensure you are ordering the correct product. Please contact customer service for assistance: 1-800-766-7000.

Increase your lab's efficiency with our variable speed tube rotator with a small footprint, flexible design, and simple display that help increase flexiblity and effectiveness.

Increase your lab's efficiency with the variable speed Thermo Scientific™ Tube Revolver / Rotator. A small footprint, flexible design and simple display help increase flexiblity and effectiveness.

  • Interchangeable rotisseries accommodate different tube sizes for maximum flexiblity. Each paddle can be adjusted from 0-90 degrees.
  • Achieve more effective mixing with oscillating mode. Oscillation will occur at every 40 degrees in the rotation cycle.
  • Small footprint
  • Plug-and-play simplicity
  • Maintenance-free motor, quiet operation
Warranty: 2 years

Warranty and Services

Two-year warranty.

TRUSTED_SUSTAINABILITY

Specifications

Rotating Angle 0 to 90°
Speed Range 10 to 40 rpm
Electrical Requirements 100/240 V, 50/60 Hz
Voltage 100/240 V
Temperature Range (Metric) 4°C to 60°C
Wattage 6 W
Holds 7 x 10 to 15 mL tubes, 7 x 5 to 7 mL tubes, 15 x 1.5 to 2 mL tubes, 21 x 0.5 to 0.8 mL tubes, 6 x 50 mL tubes
Product Type Rotator
Certifications/Compliance cCSAus, CE
Plug Type Cord set with various plugs
Frequency 50/60 Hz
Dimensions (L x W x H) 7.7 in., 195 mm
Height (English) 7.7 in.
Height (Metric) 195 mm
Length (English) 6 in.
Length (Metric) 154 mm
Width (English) 8.9 in.
Width (Metric) 225 mm
Shipping Weight (English) 2.65 lb.
Shipping Weight (Metric) 1.2 kg
Model Tube Revolver, Rotator
Includes Two 10/15mL paddles (88881005), Two 5mL/7mL paddles (88881006), Two 1.5mL/2mL paddles (88881007), One 50mL paddle (88881009)
Warranty and Service Offering 2 Years
Show More Show Less

Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.