Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific™ Tube Revolver/ Rotator PROMO

Catalog No. 11676341PM Shop All Thermo Scientific Products
Change view
Click to view available options
Speed Range:
10 to 40 rpm
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Speed Range
11-676-341PM 10 to 40 rpm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Catalog No. 11-676-341PM Supplier Thermo Scientific™ Supplier No. 88881001F5
Get Up to 55% Off Lab Equipment & Instruments
View all promotions
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Increase laboratory efficiency with this variable speed tube rotator with a small footprint, flexible design, and simple display that helps with flexiblity and effectiveness.

  • Interchangeable rotisseries accommodate different tube sizes for maximum flexiblity. Each paddle can be adjusted from 0-90 degrees.
  • Achieve more effective mixing with “oscillating” mode. Oscillation will occur at every 40 degrees in the rotation cycle.
  • Small footprint
  • Plug-and-play simplicity
  • Maintenance-free motor, quiet operation

Warranty and Services

2 Years

TRUSTED_SUSTAINABILITY

Specifications

Speed Range 10 to 40 rpm
Voltage 100/240 V
Temperature Range (Metric) 4°C to 60°C
Wattage 6 W
Holds Combination of 4 paddles of:
7 x 10 to 15 mL tubes
7 x 5 to 7 mL tubes
15 x 1.5 to 2 mL tubes
21 x 0.5 to 0.8 mL tubes
One paddle of 6 x 50 mL tubes
Product Type Rotator
Certifications/Compliance cCSAus, CE
Plug Type US Plug
Frequency 50/60 Hz
Dimensions (L x W x H) 6 x 8.9 x 7.7 in. (154 x 225 x 195 mm)
Height (English) 7.7 in.
Height (Metric) 195 mm
Length (English) 6 in.
Length (Metric) 154 mm
Width (English) 8.9 in.
Width (Metric) 225 mm
Shipping Weight (English) 2.65 lb.
Shipping Weight (Metric) 1.2 kg
Includes

(2) 10/15 mL paddles (88881005), (2) 5/7 mL paddles (88881006), (2) 1.5/2 mL paddles (88881007), (1) 50 mL paddle (88881009)



Paddles can also be purchased as accessories in quantities listed above

Warranty and Service Offering 2 Years
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.