Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific™ Tube Rocker Dimple Rubber Mat

Catalog No. 88882159 Shop All Thermo Scientific Products
Change view
Click to view available options
Dimensions (L x W):
32.3 x 13.3 cm (12.7 x 5 in.)
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W)
88-882-159 32.3 x 13.3 cm (12.7 x 5 in.)
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 88-882-159 Supplier Thermo Scientific™ Supplier No. 88882159
  • $83.20
    $65.65 / Each of 1

    Save $17.55

    21% Off The following deviations and disclosures may produce prices below stated discounts but will not trigger price reductions: Price shown reflects a temporary, promotional price reduction. No other purchase or commercial obligation required to receive the reduced price. Price may change at any time. Promotional price valid on web orders only. Your contract pricing may differ. Other exclusions apply.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Accessory for use with Digital Tube Rocker, 120V and Digital Tube Rocker, 230V

Help ensure peace of mind when using this accessory with the Thermo Scientific™ Digital Tube Rocker.

TRUSTED_SUSTAINABILITY

Specifications

Holds Tubes
Tube Size 30 mm
Dimensions (L x W) 32.3 x 13.3 cm (12.7 x 5 in.)
Description Tube Rocker Dimple Rubber Mat
For Use With (Application) Tube Rocker Stacking Bars (88882158), Tube Rocker Stacking Bars (88882160), Variety of tubes
For Use With (Equipment) Digital Tube Rocker, 120V (88882017)Digital Tube Rocker, 230V (88882018)
No. of Positions 7
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.