Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Tube Roller Racks
GREENER_CHOICE

Catalog No. 01670526 Shop All Fisherbrand Products
Change view
Click to view available options
Holds:
Blood Tubes (3.5 to 7 mL), Culture Tubes (3.5 to 7 mL)
Tubes, Blood Tubes (10 mL), Culture Tubes (10 mL), Tubes (15 mL), Tubes (18 to 20 mm)
Size:
Small
Large
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Holds Size
01-670-526 Tubes, Blood Tubes (10 mL), Culture Tubes (10 mL), Tubes (15 mL), Tubes (18 to 20 mm) Large
01-670-525 Blood Tubes (3.5 to 7 mL), Culture Tubes (3.5 to 7 mL) Small
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 01-670-526
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Efficient and practical solution for tube roller workflows.

  • Expand capacity of your workflow
  • Each Tube Roller Rack accommodates 10 tubes, doubling or tripling the capacity of your tube roller equipment.
    • Saves Process Time -- Large batch processing reduces the number of roller cycles required for lab procedures
    • Saves Money -- Handles more without the need to invest in multiple machines to process the same amount of tubes
    • Saves Valuable Space -- Additional capacity especially helpful with limited incubator capacity

Precise and Efficient Tube Rolling

  • Tube holder axis is parallel to roller axis for pure horizontal rotation for controlled sample manipulation.
    • Provides a Gentler Mix -- Tube Roller Rack slows the effective RPM of the tube providing a slower mix (New RPM Calculation = [Speed Value] * 0.26)
    • Preserves Sample Integrity -- Controlled, lower speed mitigates cell damage reducing sample errors such as hemolysis
  • Versatile and Durable Solution
    • Organize samples pre and post mixing
    • Use as a storage tube rack for upright storage or submerse in an ice bath
    • Polypropylene construction is wear-resistant and offers reliable sterilization through autoclaving
  • Available in two sizes to accommodate small and large clinical tube diameters.
    • Large: Fits transport, conical bottom, blood collection & culture tubes (10 mL) and standard 15 mL tubes up to 18-20 mm
    • Small: Fits transport, conical bottom, blood collection & culture tubes 10 to 17 mm (3.5 - 7 mL)
      Fits most standard and larger size tube roller equipment models.
  • Silicone rings for smooth rotation and gentle contact with roller.
  • Tube size: Large
  • Unit Diameter: 2.54 in. (6.5 cm)
  • Unit Length: 11 in. (27.9 cm)
  • Holding Prongs Diameter (at rest): 0.59 ±0.01 in.
  • (1.5 ±0.02 cm)
  • Material: Polypropylene
  • Color: Blue
  • Pack of 3
  • Autoclavable

Specifications

Autoclavable Autoclavable
Color Blue
Holds Tubes, Blood Tubes (10 mL), Culture Tubes (10 mL), Tubes (15 mL), Tubes (18 to 20 mm)
Material Polypropylene
Positions 10
Shape Cylindrical
Stackable No
Sterility Non-sterile
Size Large
Dimensions (L x W) 11 x 2.54 in.
Product Type Tube Rack
Shelves None
Array 2 x 5
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.