Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Waters Corp Waters Tubing, 0.005 in I.D., 10 ft Length, Stainless Steel

Catalog No. 50793805 Shop All Waters Chromatography Solutions Products
Encompass_Preferred

This tubing is a spare part for Waters equipment.

  • Product type: Spare parts kits
  • Units per package: 1
  • Replacement schedule: As required
  • Dimensions: 0.005 in (0.127 mm) I.D.
  • Length: 10 ft. (3.0 m)
  • Material: Stainless steel

Catalog No. 50-793-805 Supplier Waters Corp Supplier No. WAT241039
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This tubing is a spare part for Waters equipment.

  • Product type: Spare parts kits
  • Units per package: 1
  • Replacement schedule: As required
  • Dimensions: 0.005 in (0.127 mm) I.D.
  • Length: 10 ft. (3.0 m)
  • Material: Stainless steel

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.