Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Waters Corp Waters Tubing, Stainless Steel, 1/16 in. O.D., 10 ft.

Catalog No. 50818597 Shop All Waters Chromatography Solutions Products
Encompass_Preferred

This product is stainless steel tubing designed for various laboratory applications. It features precise dimensions of 1/16 in. O.D., 0.020 in. I.D., and comes in a 10 ft. length.

  • Made from stainless steel for durability and chemical resistance.
  • Outer diameter of 1/16 in. (1.6 mm).
  • Inner diameter of 0.020 in. (0.508 mm).
  • Provided in a convenient 10 ft. (3.0 m) length.
  • Suitable for use as spare parts in various systems.

Catalog No. 50-818-597 Supplier Waters Corp Supplier No. WAT026804
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This product is stainless steel tubing designed for various laboratory applications. It features precise dimensions of 1/16 in. O.D., 0.020 in. I.D., and comes in a 10 ft. length.

  • Made from stainless steel for durability and chemical resistance.
  • Outer diameter of 1/16 in. (1.6 mm).
  • Inner diameter of 0.020 in. (0.508 mm).
  • Provided in a convenient 10 ft. (3.0 m) length.
  • Suitable for use as spare parts in various systems.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.