Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Waters Corp Waters Tubing, TFE, 0.149 in O.D., 0.119 in I.D., 25 ft Length

Catalog No. 50818804 Shop All Waters Chromatography Solutions Products
Encompass_Preferred

Waters™ tubing and fittings are carefully designed to provide leak-free connections, with low dead volume, and minimal band spreading. For best performance, these components must be clean, and designed to work together. The geometry of the ferrule and the conical port that it is used with must match, as well as the diameter of the tube and the fittings. A variety of materials, lengths and diameters are available to provide the flexibility you need when you set up and maintain your system.

  • TFE material
  • Outer diameter of 0.149 in (3.78 mm)
  • Inner diameter of 0.119 in (3 mm)
  • Length of 25 ft (7.6 m)
  • One unit per package
  • Replacement schedule: as required

Catalog No. 50-818-804 Supplier Waters Corp Supplier No. WAT026809
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Waters™ tubing and fittings are carefully designed to provide leak-free connections, with low dead volume, and minimal band spreading. For best performance, these components must be clean, and designed to work together. The geometry of the ferrule and the conical port that it is used with must match, as well as the diameter of the tube and the fittings. A variety of materials, lengths and diameters are available to provide the flexibility you need when you set up and maintain your system.

  • TFE material
  • Outer diameter of 0.149 in (3.78 mm)
  • Inner diameter of 0.119 in (3 mm)
  • Length of 25 ft (7.6 m)
  • One unit per package
  • Replacement schedule: as required

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.