Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Accuflow Systems Saint-Gobain Tubing, Tygon E-3603, 1/16 in ID, 100 ft

Catalog No. 502365849
Encompass_Preferred

Tygon E-3603 is a crystal-clear, flexible thermoplastic tubing formulated for medical and diagnostic fluid handling where chemical compatibility and low contamination are required. Supplied on a 100 ft (30.5 m) spool, this 1/16 in (1.6 mm) ID, 1/8 in (3.2 mm) OD tubing features a smooth inner bore for visual inspection and reliable fluid transfer in laboratory and OEM applications.

  • Inner diameter: 1/16 in (1.6 mm).
  • Outer diameter: 1/8 in (3.2 mm).
  • Wall thickness: 1/32 in (0.8 mm).
  • Length: 100 ft (30.5 m) per spool.
  • Maximum recommended operating temperature: 165°F (74°C).
  • Brittle temperature: -51°F (-46°C).
  • BPA- and phthalate-free formulation.
  • Crystal-clear, smooth inner bore for visual inspection and low contamination.
  • Designed for chemical compatibility in medical and diagnostic systems.

Catalog No. 50-236-5849 Supplier Accuflow Systems Supplier No. ACF02002
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Tygon E-3603 is a crystal-clear, flexible thermoplastic tubing formulated for medical and diagnostic fluid handling where chemical compatibility and low contamination are required. Supplied on a 100 ft (30.5 m) spool, this 1/16 in (1.6 mm) ID, 1/8 in (3.2 mm) OD tubing features a smooth inner bore for visual inspection and reliable fluid transfer in laboratory and OEM applications.

  • Inner diameter: 1/16 in (1.6 mm).
  • Outer diameter: 1/8 in (3.2 mm).
  • Wall thickness: 1/32 in (0.8 mm).
  • Length: 100 ft (30.5 m) per spool.
  • Maximum recommended operating temperature: 165°F (74°C).
  • Brittle temperature: -51°F (-46°C).
  • BPA- and phthalate-free formulation.
  • Crystal-clear, smooth inner bore for visual inspection and low contamination.
  • Designed for chemical compatibility in medical and diagnostic systems.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.