Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Accuflow Systems Saint-Gobain Tygon Tubing, Food-Grade, 1/4 in ID, 1/2 in OD

Catalog No. 502365775
Encompass_Preferred

Saint-Gobain Tygon B-44-4X tubing is a food-grade flexible transfer tubing designed for dairy, food, and beverage applications. It features a smooth, non-porous bore and is formulated to resist harsh alkaline cleaners and sanitizers, making it suitable for hygienic processing and dispensing systems.

  • Clear, smooth, non-porous bore inhibits particle entrapment and bacterial growth.
  • Resistant to harsh alkaline cleaners and sanitizers.
  • Contains no BPA or phthalates.
  • Working pressure 60 psi (4.1 bar) at 73°F (23°C).
  • Vacuum rating 29.9 inHg (760 mmHg) at 73°F (23°C).
  • Maximum recommended operating temperature 165°F (74°C).
  • Durometer hardness Shore A 66, tensile strength 2,200 psi, ultimate elongation 390%.
  • Complies with FDA food additive regulations, NSF-51, NSF-61, 3-A, Japan Food Sanitation Law #370/1959, REACH, and EU 1935/2004/EC.

Catalog No. 50-236-5775 Supplier Accuflow Systems Supplier No. AAA00019
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Saint-Gobain Tygon B-44-4X tubing is a food-grade flexible transfer tubing designed for dairy, food, and beverage applications. It features a smooth, non-porous bore and is formulated to resist harsh alkaline cleaners and sanitizers, making it suitable for hygienic processing and dispensing systems.

  • Clear, smooth, non-porous bore inhibits particle entrapment and bacterial growth.
  • Resistant to harsh alkaline cleaners and sanitizers.
  • Contains no BPA or phthalates.
  • Working pressure 60 psi (4.1 bar) at 73°F (23°C).
  • Vacuum rating 29.9 inHg (760 mmHg) at 73°F (23°C).
  • Maximum recommended operating temperature 165°F (74°C).
  • Durometer hardness Shore A 66, tensile strength 2,200 psi, ultimate elongation 390%.
  • Complies with FDA food additive regulations, NSF-51, NSF-61, 3-A, Japan Food Sanitation Law #370/1959, REACH, and EU 1935/2004/EC.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.