Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Accuflow Systems Saint-Gobain Tygon Tubing, B-44-3 PVC, 1/8 in, 50 ft

Catalog No. 502365934
Encompass_Preferred

Tygon B-44-3 tubing from Saint-Gobain is a clear, flexible beverage-grade PVC tubing formulated for food and beverage transfer and dispensing. It provides glass-like transparency for visual monitoring, broad chemical resistance, and non-wetting properties for easy cleaning and complete drainage. Available in 1/8 in inside diameter with a 50 ft coil, the tubing is suitable for soft drinks, fruit juices, flavored teas, and bottled water.

  • Clear as glass for easy visual monitoring of flow.
  • 1/8 in inside diameter, 3/16 in outside diameter.
  • 50 ft coil length for extended runs.
  • PVC formulation, Shore A hardness 66.
  • Maximum operating pressure 34 psi at 73°F (2.3 bar at 23°C).
  • Temperature rating up to 165°F (74°C); brittle below -32°F (-36°C).
  • Vacuum rating 25 in Hg at 73°F (635 mm at 23°C).
  • Contains no BPA or phthalates.

Catalog No. 50-236-5934 Supplier Accuflow Systems Supplier No. AAB00006
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Tygon B-44-3 tubing from Saint-Gobain is a clear, flexible beverage-grade PVC tubing formulated for food and beverage transfer and dispensing. It provides glass-like transparency for visual monitoring, broad chemical resistance, and non-wetting properties for easy cleaning and complete drainage. Available in 1/8 in inside diameter with a 50 ft coil, the tubing is suitable for soft drinks, fruit juices, flavored teas, and bottled water.

  • Clear as glass for easy visual monitoring of flow.
  • 1/8 in inside diameter, 3/16 in outside diameter.
  • 50 ft coil length for extended runs.
  • PVC formulation, Shore A hardness 66.
  • Maximum operating pressure 34 psi at 73°F (2.3 bar at 23°C).
  • Temperature rating up to 165°F (74°C); brittle below -32°F (-36°C).
  • Vacuum rating 25 in Hg at 73°F (635 mm at 23°C).
  • Contains no BPA or phthalates.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.