Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Accuflow Systems Saint-Gobain Tygon Tubing, Non-DEHP PVC, 3/16 in I.D., 50 ft

Catalog No. 502365904
Encompass_Preferred

Saint-Gobain Tygon S3 E-3603 tubing is a non-DEHP, bio-based PVC tubing engineered for contamination-sensitive fluid transfer and laboratory applications. The tubing provides a glassy-smooth inner bore to reduce buildup and is supplied on 50 ft coils marked at 1-foot intervals for convenient measurement.

  • Non-DEHP bio-based PVC formulation.
  • Inside diameter 3/16 in (4.8 mm).
  • Outside diameter 5/16 in (7.9 mm).
  • Wall thickness 1/16 in (1.6 mm).
  • Length 50 ft (15 m), coil marked every 1 ft for measurement.
  • Glassy-smooth inner bore reduces buildup and facilitates cleaning.

Catalog No. 50-236-5904 Supplier Accuflow Systems Supplier No. AAA00012
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Saint-Gobain Tygon S3 E-3603 tubing is a non-DEHP, bio-based PVC tubing engineered for contamination-sensitive fluid transfer and laboratory applications. The tubing provides a glassy-smooth inner bore to reduce buildup and is supplied on 50 ft coils marked at 1-foot intervals for convenient measurement.

  • Non-DEHP bio-based PVC formulation.
  • Inside diameter 3/16 in (4.8 mm).
  • Outside diameter 5/16 in (7.9 mm).
  • Wall thickness 1/16 in (1.6 mm).
  • Length 50 ft (15 m), coil marked every 1 ft for measurement.
  • Glassy-smooth inner bore reduces buildup and facilitates cleaning.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.