Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Accuflow Systems Tygon S3 Tubing, 5/16 x 5/8 in, 50 ft

Catalog No. 502365878
Encompass_Preferred

Tygon S3 E-3603 tubing is a crystal-clear, heavy-wall thermoplastic tubing formulated for laboratory and medical fluid transfer where chemical compatibility, visual inspection, and vacuum integrity are required. The non-oxidizing, non-contaminating formulation is BPA- and phthalate-free and resists flex-fatigue and abrasion for reliable, low-extractable fluid handling.

  • Inner diameter: 5/16 in (7.9 mm).
  • Outer diameter: 5/8 in (15.9 mm).
  • Wall thickness: 5/32 in (4.0 mm).
  • Length: 50 ft (15 m).
  • Maximum recommended operating temperature: 165 °F (74 °C).
  • Maximum working pressure (73 °F): 36 psi (2.5 bar).
  • Vacuum rating: maintains vacuum integrity to 29.9 inHg (760 mmHg) at room temperature.
  • Material notes: non-oxidizing, non-contaminating thermoplastic formulation, BPA- and phthalate-free.

Catalog No. 50-236-5878 Supplier Accuflow Systems Supplier No. ACF00025
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Tygon S3 E-3603 tubing is a crystal-clear, heavy-wall thermoplastic tubing formulated for laboratory and medical fluid transfer where chemical compatibility, visual inspection, and vacuum integrity are required. The non-oxidizing, non-contaminating formulation is BPA- and phthalate-free and resists flex-fatigue and abrasion for reliable, low-extractable fluid handling.

  • Inner diameter: 5/16 in (7.9 mm).
  • Outer diameter: 5/8 in (15.9 mm).
  • Wall thickness: 5/32 in (4.0 mm).
  • Length: 50 ft (15 m).
  • Maximum recommended operating temperature: 165 °F (74 °C).
  • Maximum working pressure (73 °F): 36 psi (2.5 bar).
  • Vacuum rating: maintains vacuum integrity to 29.9 inHg (760 mmHg) at room temperature.
  • Material notes: non-oxidizing, non-contaminating thermoplastic formulation, BPA- and phthalate-free.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.