Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Accuflow Systems Saint-Gobain Tygon S3 Tubing, 5/16 in ID, 9/16 in OD

Catalog No. 502365903
Encompass_Preferred

Tygon S3 B-44-4X flexible tubing is a phthalate-free, food-grade tubing designed for dairy transfer, filling, and dispensing applications. It offers a smooth inner bore, flexibility for routing, and compliance with common food-contact regulations, making it suitable for dairy and beverage processing systems.

  • Phthalate-free and contains no BPA.
  • Inner diameter: 5/16 in (7.94 mm).
  • Outer diameter: 9/16 in (14.29 mm).
  • Wall thickness: 0.125 in (3.175 mm).
  • Material: bio-based flexible tubing suitable for food contact.
  • Designed for dairy transfer, aseptic filling, and condiment dispensing.
  • Regulatory compliance: conforms to FDA, NSF, 3-A, Japan Food Sanitation Law #370/1959, REACH, and applicable EU food-contact regulations.

Catalog No. 50-236-5903 Supplier Accuflow Systems Supplier No. AAA00024
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Tygon S3 B-44-4X flexible tubing is a phthalate-free, food-grade tubing designed for dairy transfer, filling, and dispensing applications. It offers a smooth inner bore, flexibility for routing, and compliance with common food-contact regulations, making it suitable for dairy and beverage processing systems.

  • Phthalate-free and contains no BPA.
  • Inner diameter: 5/16 in (7.94 mm).
  • Outer diameter: 9/16 in (14.29 mm).
  • Wall thickness: 0.125 in (3.175 mm).
  • Material: bio-based flexible tubing suitable for food contact.
  • Designed for dairy transfer, aseptic filling, and condiment dispensing.
  • Regulatory compliance: conforms to FDA, NSF, 3-A, Japan Food Sanitation Law #370/1959, REACH, and applicable EU food-contact regulations.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.