Clear, flexible non-DEHP laboratory tubing formulated from a bio-based thermoplastic elastomer (TPE). Designed for general laboratory connections, analytical instrumentation, vacuum and gas lines, and food-contact applications, it offers a smooth inner bore, good mechanical strength, and reliable chemical compatibility for fluid transfer.
- Material: Bio-based thermoplastic elastomer (TPE).
- Inner diameter: 5/32 in (4.0 mm).
- Outer diameter: 7/32 in (5.6 mm).
- Wall thickness: 1/32 in (0.8 mm).
- Length: 50 ft (15 m).
- Durometer hardness: 56 Shore A.
- Maximum working pressure: 17 psi at 73°F (1.2 bar at 23°C).
- Vacuum rating: 12 in Hg at 73°F (305 mm at 23°C).
- Maximum recommended operating temperature: 165°F (74°C).
- Sterilization methods: Autoclave, gamma radiation, ethylene oxide gas.
- Compliance: Non-DEHP, US FDA food contact criteria, NSF-51, USP/ISO biocompatibility standards, REACH.