Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Accuflow Systems Saint-Gobain Tygon E-3603 Tubing, 7/16 in ID, 50 ft

Catalog No. 502365914
Encompass_Preferred

Tygon E-3603 is a clear, flexible thermoplastic tubing formulated for reliable laboratory and diagnostic fluid transfer where visual inspection, chemical compatibility, and low extractables are important.

  • Clear, flexible tubing for visual inspection and fluid handling.
  • Inner diameter: 7/16 in (11.1 mm).
  • Outer diameter: 5/8 in (15.9 mm), wall thickness 3/32 in (2.4 mm).
  • Package length: 50 ft (15 m).
  • Shore A hardness: 56; minimum bend radius: 1-3/4 in (44.4 mm).
  • Maximum recommended operating temperature: 165 °F (74 °C).
  • Maximum working pressure @ 73 °F: 18 psi (1.2 bar); vacuum rating: 15 inHg (381 mmHg).
  • Glassy-smooth inner bore resists buildup, reducing carryover and simplifying cleaning.

Catalog No. 50-236-5914 Supplier Accuflow Systems Supplier No. ACF00033
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Tygon E-3603 is a clear, flexible thermoplastic tubing formulated for reliable laboratory and diagnostic fluid transfer where visual inspection, chemical compatibility, and low extractables are important.

  • Clear, flexible tubing for visual inspection and fluid handling.
  • Inner diameter: 7/16 in (11.1 mm).
  • Outer diameter: 5/8 in (15.9 mm), wall thickness 3/32 in (2.4 mm).
  • Package length: 50 ft (15 m).
  • Shore A hardness: 56; minimum bend radius: 1-3/4 in (44.4 mm).
  • Maximum recommended operating temperature: 165 °F (74 °C).
  • Maximum working pressure @ 73 °F: 18 psi (1.2 bar); vacuum rating: 15 inHg (381 mmHg).
  • Glassy-smooth inner bore resists buildup, reducing carryover and simplifying cleaning.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.