Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Accuflow Systems Saint-Gobain Tubing, Tygon S3 E-3603, 7/8 in ID, 50 ft

Catalog No. 502365868
Encompass_Preferred

Tygon S3 E-3603 laboratory tubing is a crystal-clear, flexible thermoplastic formulation engineered for low-permeability fluid transfer, vacuum lines, and instrumentation. It features a smooth inner bore to reduce buildup and carryover and is formulated without BPA or phthalates for clean laboratory use.

  • Material: E-3603 thermoplastic formulation, BPA- and phthalate-free.
  • Inner diameter: 7/8 in (22.2 mm).
  • Outer diameter: 1-1/8 in (28.6 mm).
  • Wall thickness: 1/8 in (3.2 mm).
  • Package length: 50 ft (15.2 m) per roll.
  • Key properties: high clarity, smooth inner bore, low gas permeability, maintains vacuum integrity.
  • Typical applications: peristaltic and vacuum pumps, condensers and desiccators, gas and drain lines, analytical and medical instrumentation.

Catalog No. 50-236-5868 Supplier Accuflow Systems Supplier No. ACF00059
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Tygon S3 E-3603 laboratory tubing is a crystal-clear, flexible thermoplastic formulation engineered for low-permeability fluid transfer, vacuum lines, and instrumentation. It features a smooth inner bore to reduce buildup and carryover and is formulated without BPA or phthalates for clean laboratory use.

  • Material: E-3603 thermoplastic formulation, BPA- and phthalate-free.
  • Inner diameter: 7/8 in (22.2 mm).
  • Outer diameter: 1-1/8 in (28.6 mm).
  • Wall thickness: 1/8 in (3.2 mm).
  • Package length: 50 ft (15.2 m) per roll.
  • Key properties: high clarity, smooth inner bore, low gas permeability, maintains vacuum integrity.
  • Typical applications: peristaltic and vacuum pumps, condensers and desiccators, gas and drain lines, analytical and medical instrumentation.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.