Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

StatLab Tuberculosis Printed Slides
SDP

Catalog No. 22130497
Change view
Click to view available options
Color:
White, Black
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color
22-130-497 White, Black
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Catalog No. 22-130-497 Supplier StatLab Supplier No. 0410120
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Printed Diagnostic Microbiology Slides for TB Detection

  • Locate organisms easily and quickly on this printed tuberculosis (TB) diagnostic slide
  • Non-fluorescing black epoxy mask increases contrast for fluorescent staining
  • 25 x 75 x 1 mm thick frosted end with a 21 mm well
  • Sold by gross (144 slides), Minimum order of 5 gross (720 slides, 10 Boxes)

Specifications

Length (Metric) 75 mm
Material Glass
Thickness (Metric) 1 mm
Edges 90°, Ground
Type TB Printed Slide
Width (Metric) 25 mm
Well Count 1
Color White, Black
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.