Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Waters Corp Waters Tubing, PEEK, 0.062 in. x 0.0025 in. x 6 ft., UPLC

Catalog No. 50792502 Shop All Waters Chromatography Solutions Products
Encompass_Preferred

This spare part is a Waters Quality part.

  • Type: Tubing
  • System type: UPLC
  • Material: PEEK
  • Dimensions: 0.062 in. x 0.0025 in. x 6 ft.
  • Replacement schedule: As required

Catalog No. 50-792-502 Supplier Waters Corp Supplier No. 700001008
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This spare part is a Waters Quality part.

  • Type: Tubing
  • System type: UPLC
  • Material: PEEK
  • Dimensions: 0.062 in. x 0.0025 in. x 6 ft.
  • Replacement schedule: As required

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.