Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Accuflow Systems Saint-Gobain Tygon Tubing, 3/8 in I.D., 1/2 in O.D.

Catalog No. 502365781
Encompass_Preferred

Tygon E-1000 ultra-soft tubing from Saint-Gobain is a flexible, low-durometer thermoplastic elastomer tubing designed for laboratory dispensing, peristaltic pump use, and handling corrosive chemicals. Supplied in 50 ft lengths, this tubing remains flexible at very low temperatures and minimizes compression resistance for low-torque pump systems.

  • Material: Thermoplastic elastomer.
  • Inner diameter: 3/8 in (0.375 in).
  • Outer diameter: 1/2 in (0.500 in).
  • Wall thickness: 1/16 in (0.063 in).
  • Length: 50 ft.
  • Hardness: 40 Shore A.
  • Operating temperature range: -67°F to 125°F (-55°C to 52°C).
  • Typical maximum working pressure for this dimension: 7 psi (0.5 bar).

Catalog No. 50-236-5781 Supplier Accuflow Systems Supplier No. ADK00027
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Tygon E-1000 ultra-soft tubing from Saint-Gobain is a flexible, low-durometer thermoplastic elastomer tubing designed for laboratory dispensing, peristaltic pump use, and handling corrosive chemicals. Supplied in 50 ft lengths, this tubing remains flexible at very low temperatures and minimizes compression resistance for low-torque pump systems.

  • Material: Thermoplastic elastomer.
  • Inner diameter: 3/8 in (0.375 in).
  • Outer diameter: 1/2 in (0.500 in).
  • Wall thickness: 1/16 in (0.063 in).
  • Length: 50 ft.
  • Hardness: 40 Shore A.
  • Operating temperature range: -67°F to 125°F (-55°C to 52°C).
  • Typical maximum working pressure for this dimension: 7 psi (0.5 bar).

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.