Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Waters Corp Tubing Assembly, MP35N, 0.004 in ID, 22.5 in Length

Catalog No. 502390759 Shop All Waters Chromatography Solutions Products
Encompass_Preferred

This tubing assembly serves as a replacement component designed for use in H-Class Bio Systems. It is constructed from MP35N material and includes high-pressure fittings, ensuring compatibility and reliable performance within the specified systems.

  • Material: MP35N
  • Internal diameter: 0.004 in
  • Length: 22.5 in
  • System type: UPLC
  • Replacement schedule: As required

Catalog No. 50-239-0759 Supplier Waters Corp Supplier No. 430002718
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This tubing assembly serves as a replacement component designed for use in H-Class Bio Systems. It is constructed from MP35N material and includes high-pressure fittings, ensuring compatibility and reliable performance within the specified systems.

  • Material: MP35N
  • Internal diameter: 0.004 in
  • Length: 22.5 in
  • System type: UPLC
  • Replacement schedule: As required

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.