Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Waters Corp Tubing Assembly, PEEK, 0.04 in. ID, 8 in.

Catalog No. 502391202 Shop All Waters Chromatography Solutions Products
Encompass_Preferred

This tubing assembly is designed for use with ACQUITY Arc and Arc HPLC Systems. It is constructed from PEEK material.

  • Replacement tubing assembly
  • Associated with the GPV on ACQUITY Arc and Arc HPLC Systems
  • Internal diameter of 0.04 in.
  • Length of 8 in.
  • Contains 4 units per package
  • Type: Tubing
  • System type: UPLC
  • Replacement schedule: As required

Catalog No. 50-239-1202 Supplier Waters Corp Supplier No. 700010683
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This tubing assembly is designed for use with ACQUITY Arc and Arc HPLC Systems. It is constructed from PEEK material.

  • Replacement tubing assembly
  • Associated with the GPV on ACQUITY Arc and Arc HPLC Systems
  • Internal diameter of 0.04 in.
  • Length of 8 in.
  • Contains 4 units per package
  • Type: Tubing
  • System type: UPLC
  • Replacement schedule: As required

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.