Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Waters Corp Tubing Assembly, PEEKsil, 50 μm ID, 29.5 in. LG

Catalog No. 502392944 Shop All Waters Chromatography Solutions Products
Encompass_Preferred

This tubing assembly is a replacement part designed for use in UPC2 systems. It features PEEKsil material with a 50 μm internal diameter and a length of 29.5 in.

  • Made from PEEKsil material
  • Features a 50 μm internal diameter
  • Length of 29.5 in.
  • Designed for use with splitter devices in UPC2 Systems
  • Provided as a single unit per package
  • Recommended for replacement as required

Catalog No. 50-239-2944 Supplier Waters Corp Supplier No. 700009235
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This tubing assembly is a replacement part designed for use in UPC2 systems. It features PEEKsil material with a 50 μm internal diameter and a length of 29.5 in.

  • Made from PEEKsil material
  • Features a 50 μm internal diameter
  • Length of 29.5 in.
  • Designed for use with splitter devices in UPC2 Systems
  • Provided as a single unit per package
  • Recommended for replacement as required

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.