Learn More
Waters Corp Tubing Assembly, Stainless Steel, 0.004 in. ID, 6 in., High Pressure
Supplier: Waters Corp 430002983
This replacement tubing assembly is designed for high-pressure applications. It is supplied with high pressure fittings and is compatible with ACQUITY H-Class Systems.
- Supplied with high pressure fittings
- Used in ACQUITY H-Class systems
- Constructed from stainless steel
- Internal diameter of 0.004 in.
- Length of 6 in.
- Suitable for UPLC systems
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.