Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Waters Corp Tubing Assembly, Stainless Steel, 0.062 in. OD, 0.003 in. ID, 8.5 in. Length

Catalog No. 502390674 Shop All Waters Chromatography Solutions Products
Encompass_Preferred

This tubing assembly is designed for reliable performance in UPLC I-Class Systems. Constructed from stainless steel, it features precise dimensions of 0.062 in. outer diameter, 0.003 in. inner diameter, and an 8.5 in. length, ensuring proper fluid transfer.

  • Made from stainless steel for durability.
  • Internal diameter of 0.003 in.
  • Overall length of 8.5 in.
  • Outer diameter measures 0.062 in.
  • Supplied as a spare parts kit.
  • Includes one unit per package.
  • Compatible with UPLC system type.
  • Specifically designed for I-Class Systems.

Catalog No. 50-239-0674 Supplier Waters Corp Supplier No. 205000896
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This tubing assembly is designed for reliable performance in UPLC I-Class Systems. Constructed from stainless steel, it features precise dimensions of 0.062 in. outer diameter, 0.003 in. inner diameter, and an 8.5 in. length, ensuring proper fluid transfer.

  • Made from stainless steel for durability.
  • Internal diameter of 0.003 in.
  • Overall length of 8.5 in.
  • Outer diameter measures 0.062 in.
  • Supplied as a spare parts kit.
  • Includes one unit per package.
  • Compatible with UPLC system type.
  • Specifically designed for I-Class Systems.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.